Zoro Homepage

Ignition Coil, GN10113

  • Mfr # GN10113

  • Zoro # G5807582


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
4 Pin Internal Connector
Voltage
12.0 2H
Coil Type
Plug Top Coil (PTC)
Grade Type
Regular
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10113
Zoro #
G5807582
UPC #
689604125700
Country of Origin
Micronesia, Federated States of

Details

Application
4 Pin Internal Connector
Voltage
12.0 2H
Coil Type
Plug Top Coil (PTC)
Grade Type
Regular
Terminal Quantity
4
Mount Type
4 Mounting Holes
Terminal Type
Pin
Ignition Type
Electronic
Connector Gender
Female
Terminal Gender
Male
Mounting Hole Quantity
4

Description

Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.