Zoro Homepage

Ignition Coil, GN10164

  • Mfr # GN10164

  • Zoro # G6147889


product price: $47.79
/ea

Key Features

Application
2 Pin Male Sealed Connector
Coil Type
Plug Top Coil (PTC)
Terminal Type
Blade
Mount Type
1 Mounting Hole
Secondary Resistance
6100.0 82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10164
Zoro #
G6147889
UPC #
689604196465
Country of Origin
United States

Details

Application
2 Pin Male Sealed Connector
Coil Type
Plug Top Coil (PTC)
Terminal Type
Blade
Mount Type
1 Mounting Hole
Secondary Resistance
6100.0 82
Grade Type
Regular
Ignition Type
Standard
Mounting Hole Quantity
1
Primary Resistance
0.46 82
Terminal Gender
Male
Voltage
12.0 2H
Connector Gender
Female
Terminal Quantity
2

Description

Delphi ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Delphi ignition coil's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.