
Ignition Coil, GN10227
Mfr # GN10227
Zoro # G5638200
product price: $52.15
/eaKey Features
Voltage
12.0 2H
Application
2 Pin Male Sealed Connector
Coil Type
Plug Top Coil (PTC)
Grade Type
Regular
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10227
Zoro #
G5638200
UPC #
689604203385
Country of Origin
China
Details
Voltage
12.0 2H
Application
2 Pin Male Sealed Connector
Coil Type
Plug Top Coil (PTC)
Grade Type
Regular
Terminal Gender
Male
Terminal Type
Blade
Mount Type
1 Mounting Hole
Terminal Quantity
2
Ignition Type
Standard
Mounting Hole Quantity
1
Connector Gender
Female
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.