
Ignition Coil, Gn10273
Mfr # GN10273
Zoro # G5912318
product price: $27.29
/eaKey Features
Voltage
12.0 2H
Coil Type
Conventional
Terminal Quantity
2
Terminal Gender
Male
Oil Filled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10273
Zoro #
G5912318
UPC #
689604213544
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
Conventional
Terminal Quantity
2
Terminal Gender
Male
Oil Filled
Yes
Secondary Resistance
10500.0 82
Primary Resistance
1.65 82
Grade Type
Regular
Ignition Type
Standard
Terminal Type
Pin
Mount Type
Attaches with stamped adjustable mount clamp, not included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.