
Ignition Coil, GN10330
Mfr # GN10330
Zoro # G6195680
product price: $58.89
/eaKey Features
Coil Type
Coil On Plug Ignition
Mounting Hole Quantity
1
Terminal Quantity
2
Grade Type
Regular
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10330
Zoro #
G6195680
UPC #
689604217238
Country of Origin
China
Details
Coil Type
Coil On Plug Ignition
Mounting Hole Quantity
1
Terminal Quantity
2
Grade Type
Regular
Terminal Gender
Male
Terminal Type
Blade
Primary Resistance
0.79 82
Voltage
12.0 2H
Mount Type
1 Mounting Hole
Connector Gender
Female
Secondary Resistance
6300.0 82
Ignition Type
Standard
Description
Delphi ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Delphi ignition coil's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.