Zoro Homepage

Ignition Coil, Gn10351

  • Mfr # GN10351

  • Zoro # G5900810


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
DIS Coil
Terminal Gender
Male
Secondary Resistance
7800.0 82
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10351
Zoro #
G5900810
UPC #
689604218983
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
DIS Coil
Terminal Gender
Male
Secondary Resistance
7800.0 82
Terminal Type
Blade
Terminal Quantity
4
Mounting Hole Quantity
3
Primary Resistance
0.58 82
Mount Type
3 Mounting Holes
Connector Gender
Female
Grade Type
Regular
Ignition Type
Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.