Zoro Homepage

Ignition Coil, GN10352

  • Mfr # GN10352

  • Zoro # G5683052


product price: $45.35
/ea

Key Features

Coil Type
Coil On Plug Ignition
Terminal Quantity
3
Primary Resistance
0.58 82
Mounting Hardware Included
Yes
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10352
Zoro #
G5683052
UPC #
689604220832
Country of Origin
China

Details

Coil Type
Coil On Plug Ignition
Terminal Quantity
3
Primary Resistance
0.58 82
Mounting Hardware Included
Yes
Mounting Hole Quantity
2
Ignition Type
Standard
Connector Gender
Female
Terminal Gender
Male
Grade Type
Regular
Voltage
12.0 2H
Mount Type
2 Mounting Holes with 2 Bolts /Screws attached
Terminal Type
Blade

Description

Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.