Zoro Homepage

Ignition Coil, Gn10386

  • Mfr # GN10386

  • Zoro # G5900619


product price: $53.15
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Type
Blade
Terminal Gender
Male
Ignition Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10386
Zoro #
G5900619
UPC #
689604222744
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Type
Blade
Terminal Gender
Male
Ignition Type
Electronic
Connector Gender
Female
Grade Type
Regular
Mounting Hole Quantity
2
Mount Type
2 Mounting Holes
Terminal Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.