Zoro Homepage

Ignition Coil, Gn10398

  • Mfr # GN10398

  • Zoro # G5900978


product price: $62.49
/ea

Key Features

Voltage
12.0 2H
Coil Type
Conventional
Ignition Type
Standard
Terminal Quantity
2
Secondary Resistance
11800.0 82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10398
Zoro #
G5900978
UPC #
689604229637
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Conventional
Ignition Type
Standard
Terminal Quantity
2
Secondary Resistance
11800.0 82
Terminal Type
Blade
Mounting Hole Quantity
4
Primary Resistance
0.77 82
Grade Type
Regular
Mount Type
4 Mounting Holes
Terminal Gender
Male
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.