Zoro Homepage

Ignition Coil, Gn10404

  • Mfr # GN10404

  • Zoro # G5902369


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Connector Gender
Female
Terminal Type
Blade
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10404
Zoro #
G5902369
UPC #
689604229972
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Connector Gender
Female
Terminal Type
Blade
Terminal Quantity
3
Grade Type
Regular
Terminal Gender
Male
Ignition Type
Standard
Mount Type
Direct Spark Plug Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.