Zoro Homepage

Ignition Coil, Gn10440

  • Mfr # GN10440

  • Zoro # G5904152


product price: $63.65
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Type
Pin
Mount Type
1 Mounting Hole
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10440
Zoro #
G5904152
UPC #
689604229958
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Type
Pin
Mount Type
1 Mounting Hole
Connector Gender
Female
Terminal Gender
Male
Mounting Hole Quantity
1
Ignition Type
Electronic
Grade Type
Regular
Terminal Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.