
Ignition Coil, Gn10449
Mfr # GN10449
Zoro # G5905972
product price: $57.39
/eaKey Features
Voltage
12.0 2H
Coil Type
DIS Coil
Terminal Quantity
3
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10449
Zoro #
G5905972
UPC #
689604239025
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
DIS Coil
Terminal Quantity
3
Connector Gender
Female
Terminal Gender
Male
Primary Resistance
0.55 82
Secondary Resistance
11300.0 82
Terminal Type
Pin
Mount Type
4 Mounting Holes
Mounting Hole Quantity
4
Grade Type
Regular
Ignition Type
Distributorless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.