Zoro Homepage

Ignition Coil, GN10454

  • Mfr # GN10454

  • Zoro # G600550032


product price: $37.39
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Ignition Type
Electronic
Terminal Gender
Male
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10454
Zoro #
G600550032
UPC #
689604230060
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Ignition Type
Electronic
Terminal Gender
Male
Terminal Type
Blade
Grade Type
Regular
Connector Gender
Female
Mount Type
1 Mounting Hole
Terminal Quantity
3
Mounting Hole Quantity
1

Description

Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.