
Ignition Coil, GN10457
Mfr # GN10457
Zoro # G5789014
product price: $56.29
/eaKey Features
Coil Type
Coil On Plug Ignition
Terminal Quantity
2
Secondary Resistance
16200.0 82
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Voltage
12.0 2H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10457
Zoro #
G5789014
UPC #
689604230091
Country of Origin
China
Details
Coil Type
Coil On Plug Ignition
Terminal Quantity
2
Secondary Resistance
16200.0 82
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Voltage
12.0 2H
Mounting Hole Quantity
1
Terminal Gender
Male
Ignition Type
Standard
Primary Resistance
0.9 82
Grade Type
Regular
Connector Gender
Female
Terminal Type
Blade
Mounting Hardware Included
Yes
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.