Zoro Homepage

Ignition Coil, Gn10509

  • Mfr # GN10509

  • Zoro # G5905622


product price: $64.15
/ea

Key Features

Voltage
12.0 2H
Coil Type
DIS Coil
Ignition Type
Distributorless
Terminal Type
Blade
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10509
Zoro #
G5905622
UPC #
689604234273
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
DIS Coil
Ignition Type
Distributorless
Terminal Type
Blade
Terminal Quantity
2
Secondary Resistance
25200.0 82
Primary Resistance
1.06 82
Connector Gender
Female
Mount Type
4 Mounting Holes
Terminal Gender
Male
Mounting Hole Quantity
4
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.