Zoro Homepage

Ignition Coil, GN10544

  • Mfr # GN10544

  • Zoro # G300549886


product price: $55.89
/ea

Key Features

Voltage
12.0 2H
Coil Type
Conventional
Grade Type
Regular
Terminal Type
Blade
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10544
Zoro #
G300549886
UPC #
689604230541
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Conventional
Grade Type
Regular
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Mounting Hole Quantity
2
Mount Type
2 Mounting Holes
Connector Gender
Female
Ignition Type
Electronic

Description

Ignition Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.