
Ignition Coil, Gn10591
Mfr # GN10591
Zoro # G5905281
product price: $71.45
/eaKey Features
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Grade Type
Regular
Mount Type
1 Mounting Hole
Ignition Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10591
Zoro #
G5905281
UPC #
689604267523
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Grade Type
Regular
Mount Type
1 Mounting Hole
Ignition Type
Electronic
Terminal Quantity
3
Terminal Gender
Male
Terminal Type
Blade
Mounting Hole Quantity
1
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.