
Ignition Coil, Gn10604
Mfr # GN10604
Zoro # G5907040
product price: $54.49
/eaKey Features
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Quantity
3
Mount Type
2 Mounting Holes
Ignition Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10604
Zoro #
G5907040
UPC #
689604280935
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Quantity
3
Mount Type
2 Mounting Holes
Ignition Type
Standard
Terminal Gender
Male
Mounting Hole Quantity
2
Connector Gender
Female
Grade Type
Regular
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.