Zoro Homepage

Ignition Coil, Gn10666

  • Mfr # GN10666

  • Zoro # G5900162


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Gender
Male
Mounting Hole Quantity
2
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10666
Zoro #
G5900162
UPC #
689604267516
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Terminal Gender
Male
Mounting Hole Quantity
2
Terminal Quantity
3
Grade Type
Regular
Ignition Type
Electronic
Mounting Hardware Included
Yes
Mount Type
2 Mounting Holes with 1 Bolts /Screw attached
Connector Gender
Female
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.