
Ignition Coil, GN10682
Mfr # GN10682
Zoro # G6211482
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Coil Type
Coil On Plug Ignition
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Mounting Hole Quantity
1
Terminal Quantity
4
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10682
Zoro #
G6211482
UPC #
689604267622
Country of Origin
China
Details
Coil Type
Coil On Plug Ignition
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Mounting Hole Quantity
1
Terminal Quantity
4
Terminal Gender
Male
Ignition Type
Electronic
Voltage
12.0 2H
Connector Gender
Female
Mounting Hardware Included
Yes
Terminal Type
Blade
Grade Type
Regular
Description
Delphi ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Delphi ignition coil's are available for on and off road use and are designed for all weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.