Zoro Homepage

Ignition Coil, Gn10684

  • Mfr # GN10684

  • Zoro # G5901398


product price: $46.35
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Grade Type
Regular
Primary Resistance
0.55 82
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10684
Zoro #
G5901398
UPC #
689604267646
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Grade Type
Regular
Primary Resistance
0.55 82
Terminal Type
Blade
Ignition Type
Standard
Mount Type
1 Mounting Hole
Terminal Quantity
2
Connector Gender
Female
Terminal Gender
Male
Mounting Hole Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.