
Ignition Coil, Gn10734
Mfr # GN10734
Zoro # G5902719
product price: $52.25
/eaKey Features
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Mount Type
1 Mounting Hole
Ignition Type
Electronic
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10734
Zoro #
G5902719
UPC #
689604283752
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Mount Type
1 Mounting Hole
Ignition Type
Electronic
Grade Type
Regular
Terminal Type
Blade
Terminal Quantity
4
Connector Gender
Female
Mounting Hole Quantity
1
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.