Zoro Homepage

Ignition Coil, GN10774

  • Mfr # GN10774

  • Zoro # G400549885


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
Distributorless Coil
Terminal Quantity
4
Connector Gender
Female
Mount Type
2 Coil Units mounted on a Stamped Metal Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10774
Zoro #
G400549885
UPC #
689604311127
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Distributorless Coil
Terminal Quantity
4
Connector Gender
Female
Mount Type
2 Coil Units mounted on a Stamped Metal Bracket
Ignition Type
Distributorless
Grade Type
Regular
Terminal Type
Blade
Mounting Hole Quantity
2
Terminal Gender
Male

Description

Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.