Zoro Homepage

IGNITION COIL

  • Mfr # GN10805

  • Zoro # G102153960


product price: $67.49
/ea

Key Features

Voltage
12.0 2H
Coil Type
Distributorless Coil
Mounting Hole Quantity
2
Terminal Gender
Male
Mount Type
2 Coil Units mounted on a Stamped Metal Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10805
Zoro #
G102153960
UPC #
690000000000
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Distributorless Coil
Mounting Hole Quantity
2
Terminal Gender
Male
Mount Type
2 Coil Units mounted on a Stamped Metal Bracket
Terminal Quantity
4
Terminal Type
Blade
Ignition Type
Electronic
Grade Type
Regular
Connector Gender
Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.