
Ignition Coil, Gn10867
Mfr # GN10867
Zoro # G5906316
product price: $55.69
/eaKey Features
Voltage
12.0 2H
Coil Type
Coil on Plug
Mounting Hole Quantity
2
Terminal Quantity
2
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10867
Zoro #
G5906316
UPC #
689604305171
Country of Origin
Unknown
Details
Voltage
12.0 2H
Coil Type
Coil on Plug
Mounting Hole Quantity
2
Terminal Quantity
2
Terminal Type
Blade
Connector Gender
Female
Mount Type
2 Mounting Holes
Grade Type
Regular
Ignition Type
Standard
Terminal Gender
Male
Position
Left
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.