Zoro Homepage

Ignition Coil, Gn10883

  • Mfr # GN10883

  • Zoro # G5904907


product price: $45.75
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil on Plug
Mounting Hardware Included
Yes
Grade Type
Regular
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10883
Zoro #
G5904907
UPC #
689604325193
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil on Plug
Mounting Hardware Included
Yes
Grade Type
Regular
Connector Gender
Female
Terminal Type
Blade
Terminal Quantity
4
Ignition Type
Electronic
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Mounting Hole Quantity
1
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.