Zoro Homepage

IGNITION COIL

  • Mfr # GN10892

  • Zoro # G202154010


product price: $45.65
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil on Plug
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10892
Zoro #
G202154010
UPC #
690000000000
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil on Plug
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
3
Mounting Hole Quantity
1
Mount Type
1 Mounting Hole
Grade Type
Regular
Ignition Type
Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.