Zoro Homepage

Ignition Coil S85 Eng, Gn10563

  • Mfr # GN10563

  • Zoro # G5906042


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Primary Resistance
0.34 82
Terminal Quantity
3
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10563
Zoro #
G5906042
UPC #
689604267578
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil On Plug Ignition
Primary Resistance
0.34 82
Terminal Quantity
3
Terminal Gender
Male
Connector Gender
Female
Ignition Type
Standard
Mount Type
Snap in Mounting
Secondary Resistance
3400.0 82
Terminal Type
Blade
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.