Zoro Homepage

LEAF SPRING BUSHING

  • Mfr # TD5016W

  • Zoro # G602157116


product price: $18.95
/ea

Key Features

Inside Diameter
0.565 IN
Outside Diameter
1.76 IN
Color
Phosphate
Material
Steel and Rubber
Length
3.0 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD5016W
Zoro #
G602157116
UPC #
690000000000
Country of Origin
Unknown

Dimensions

Inside Diameter
0.565 IN
Outside Diameter
1.76 IN
Length
3.0 IN

Details

Color
Phosphate
Material
Steel and Rubber
Grade Type
Regular
Position
Rear Fixed End, Rear Forward. For the position specific to your vehicle, refer to the Applications.
Universal Or Specific Fit
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.