Zoro Homepage

LEAF SPRING SHACKLE BUSHING

  • Mfr # TD4749W

  • Zoro # G102156978


product price: $15.25
/ea

Key Features

Height
2.75 IN
Inside Diameter
0.63 IN
Material
Metal and Rubber
Color
Phosphate
Outside Diameter
1.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4749W
Zoro #
G102156978
UPC #
690000000000
Country of Origin
Unknown

Dimensions

Height
2.75 IN
Inside Diameter
0.63 IN
Outside Diameter
1.25 IN

Details

Material
Metal and Rubber
Color
Phosphate
Position
Rear Forward, Rear Lower, Rear To Spring, Rear Upper. For the position specific to your vehicle, refer to the Applications.
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.