Zoro Homepage

RACK AND PINION MOUNT BUSHING

  • Mfr # TD4729W

  • Zoro # G302156778


product price: $17.85
/ea

Key Features

Length
2.52 IN
Color
Bushings - Black, Sleeve-Yellow
Inside Diameter
1.96 IN
Width
1.48 IN
Material
Bushings - Rubber, Sleeve-Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4729W
Zoro #
G302156778
UPC #
690000000000
Country of Origin
Unknown

Dimensions

Length
2.52 IN
Inside Diameter
1.96 IN
Width
1.48 IN

Details

Color
Bushings - Black, Sleeve-Yellow
Material
Bushings - Rubber, Sleeve-Steel
Universal Or Specific Fit
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.