Zoro Homepage

Spark Plug Wire Set, XS10207

  • Mfr # XS10207

  • Zoro # G6204841


product price: $49.25
/ea

Key Features

Insulation Outside Diameter
8.0 MM
Core Material
Composite High Temperature Core
Outside Diameter
8.0 MM
Universal Or Specific Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS10207
Zoro #
G6204841
UPC #
689604130896
Country of Origin
Micronesia, Federated States of

Dimensions

Insulation Outside Diameter
8.0 MM
Outside Diameter
8.0 MM

Details

Core Material
Composite High Temperature Core
Universal Or Specific Fit
Specific

Description

Delphi spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Delphi spark plug wire set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.