
Throttle Position Sensor, Ss10491
Mfr # SS10491
Zoro # G5715100
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Connector Quantity
2
Connector Shape
Rectangle
Terminal Gender
Male
Connector Gender
Female
Mount Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS10491
Zoro #
G5715100
UPC #
689604104361
Country of Origin
Unknown
Details
Connector Quantity
2
Connector Shape
Rectangle
Terminal Gender
Male
Connector Gender
Female
Mount Type
Bolt-On
Mounting Hardware Included
Yes
Adjustable
Yes
Terminal Quantity
6
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.