Zoro Homepage

Throttle Position Sensor, SS11434

  • Mfr # SS11434

  • Zoro # G100557180


product price: $26.25
/ea

Key Features

Connector Quantity
1
Mount Type
Bolt-On
Adjustable
Yes
Connector Gender
Female
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS11434
Zoro #
G100557180
UPC #
689604304532
Country of Origin
Unknown

Details

Connector Quantity
1
Mount Type
Bolt-On
Adjustable
Yes
Connector Gender
Female
Terminal Quantity
3
Terminal Type
Pin
Terminal Gender
Male
Connector Shape
Rectangle

Description

Throttle Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.