Zoro Homepage

Throttle Position Sensor, SS11437

  • Mfr # SS11437

  • Zoro # G700557184


product price: $38.19
/ea

Key Features

Terminal Type
Blade
Connector Gender
Female
Mount Type
Bolt-On
Adjustable
Yes
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS11437
Zoro #
G700557184
UPC #
689604304563
Country of Origin
Unknown

Details

Terminal Type
Blade
Connector Gender
Female
Mount Type
Bolt-On
Adjustable
Yes
Terminal Gender
Male
Terminal Quantity
3
Connector Quantity
1
Connector Shape
Oval

Description

Throttle Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.