Zoro Homepage

WIRING HARNESS

  • Mfr # FA10021

  • Zoro # G402157125


product price: $26.65
/ea

Key Features

Length
6.50 IN
Connector Type
Plug In
Terminal Gender
Male
Jacket Material
Plastic
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA10021
Zoro #
G402157125
UPC #
690000000000
Country of Origin
Unknown

Dimensions

Length
6.50 IN

Details

Connector Type
Plug In
Terminal Gender
Male
Jacket Material
Plastic
Terminal Type
Blade
Terminal Quantity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.