Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 24" Grab Bar, Concealed Mounting

  • Mfr # 41124-SS

  • Zoro # G012374028


product price: $33.19
/ea
Sold in multiples of 3 for $99.57

Key Features

Length
1.5 in
Finish
Stainless
Material
Metal
Width
27 in
Height
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41124-SS
Zoro #
G012374028
UPC #
34449667135
Country of Origin
China

Dimensions

Length
1.5 in
Width
27 in
Height
2.71 in
Depth
2.71 in

Details

Finish
Stainless
Material
Metal

Description

  • 24" long, 1-1/4" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance
  • Model must be ordered in full case quantity of 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.