Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta 1 gpm Aerator Repair Part Faucet, Stainless RP79322SS

1 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP79322SS
  • Zoro # G8312269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP79322SS
Zoro #
G8312269
UPC #
034449799768
Country of Origin
United States

Dimensions

Length
0.94
Width
0.94
Height
0.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
0.63
Overall Width (In.)
0.94
Depth (In.)
0.94

Details

Item
Aerator Repair Part Faucet
Flow Rate
1 gpm
Fits Brand
Delta
Finish
Stainless
Type
Faucet
Flow Rate (GPM)
1.0
Series
Other
CEC Compliant
T
Weight
0.05 lb
Mfr. Series
Excluded
GPM
1.0
Function
Repair Part

Description

Aerator,Water Efficient,1.0 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.