Zoro Homepage

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome

  • Mfr # 553LF-GPM

  • Zoro # G4035690


product price: $555.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3-hole 4" installation
Weight
4.96 lb
Finish
Chrome
Handle Type
Single Handle Lever
Depth (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553LF-GPM
Zoro #
G4035690
UPC #
34449805247
Country of Origin
China

Dimensions

Depth (In.)
6
Overall Width (In.)
4.94
Overall Height (In.)
7.78
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-25/32

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.96 lb
Finish
Chrome
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Valve Type
Euromotion Ceramic Cartridge
Series
Vero
Flow Rate (GPM)
1.0

Description

Delta Vero Single Handle Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.