Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome / Matte Black

  • Mfr # 574-CSMPU-DST

  • Zoro # G4001600


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Width
6
Number of Holes
1 or 3-hole 4" installation
Length
6.81
Height
8.88
Weight
5.256 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574-CSMPU-DST
Zoro #
G4001600
UPC #
34449821926
Country of Origin
United States

Dimensions

Width
6
Length
6.81
Height
8.88
Overall Width (In.)
6
Spout Length
5
Overall Height (In.)
8.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.81

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.256 lb
Finish
Chrome / Matte Black
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.2
Series
Zura®
Valve Type
Euromotion DIAMOND(TM) Valve
Type
Faucet
Handle
Single Handle Lever
Function
Lavatory
Mfr. Series
Excluded
GPM
1.2

Description

Delta Zura Single Handle Bathroom Faucet Chrome / Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.