1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black
- Mfr # 599-BLMPU-DST
- Zoro # G4041762
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3-hole 4" installation
Weight
5.58 lb
Handle Type
Single Handle Lever
Finish
Matte Black
Overall Width (In.)
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-BLMPU-DST
- Zoro #
- G4041762
- UPC #
- 34449850322
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 6
- Spout Length
- 5-9/16
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 5.81
- Depth (In.)
- 8.06
Details
- Number of Holes
- 1 or 3-hole 4" installation
- Weight
- 5.58 lb
- Handle Type
- Single Handle Lever
- Finish
- Matte Black
- Item
- Single Hole Lavatory Faucet
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
- Valve Type
- DIAMOND(TM) Seal Valve
- Series
- Pivotal
Description
Delta Pivotal Single Handle Bathroom Faucet Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.