1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel

  • Mfr # 551-PN-DST

  • Zoro # G4011629


product price: $553.90
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3-hole 4" installation
Weight
4.594 lb
Finish
Polished Nickel
Handle Type
Single Handle Lever
Overall Height (In.)
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-PN-DST
Zoro #
G4011629
UPC #
34449724777
Country of Origin
United States

Dimensions

Overall Height (In.)
7.75
Overall Width (In.)
6
Spout Length
5-3/8
Depth (In.)
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.594 lb
Finish
Polished Nickel
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
Dryden
CEC Compliant
T
Flow Rate (GPM)
1.20

Description

Delta Dryden Single Handle Bathroom Faucet Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.