Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless

  • Mfr # 564-SSMPU-DST

  • Zoro # G3999455


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Width
6
Number of Holes
1 or 3-hole 4" installation
Length
6.56
Height
6.69
Weight
5.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-SSMPU-DST
Zoro #
G3999455
UPC #
34449745321
Country of Origin
United States

Dimensions

Width
6
Length
6.56
Height
6.69
Depth (In.)
6.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Overall Height (In.)
6.69
Spout Length
5-1/8

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.1 lb
Finish
Stainless
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Series
Ashlyn®
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Ashlyn Single Handle Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.