1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze

  • Mfr # 551-RB-DST

  • Zoro # G4013589


product price: $593.45
/ea
Free Shipping & Returns

Key Features

Width
6
Length
6.63
Number of Holes
1 or 3-hole 4" installation
Height
7.75
Weight
4.594 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-RB-DST
Zoro #
G4013589
UPC #
34449607353
Country of Origin
United States

Dimensions

Width
6
Length
6.63
Height
7.75
Overall Height (In.)
7.75
Depth (In.)
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Spout Length
5-3/8

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.594 lb
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
Series
Dryden™
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Lavatory
GPM
1.20

Description

Delta Dryden Single Handle Bathroom Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.