1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze

  • Mfr # 564-RBMPU-DST

  • Zoro # G4006333


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Width
6
Length
6.56
Number of Holes
1 or 3-hole 4" installation
Height
6.69
Weight
5.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564-RBMPU-DST
Zoro #
G4006333
UPC #
34449745338
Country of Origin
United States

Dimensions

Width
6
Length
6.56
Height
6.69
Spout Length
5-1/8
Depth (In.)
6.56
Overall Height (In.)
6.69
Overall Width (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.1 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
Ashlyn®
Flow Rate (GPM)
1.20
GPM
1.20
Function
Lavatory
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Ashlyn Single Handle Bathroom Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.