Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 or 3 Hole Kitchen Faucet, Arctic Stainless

  • Mfr # 1997LF-AR

  • Zoro # G4033030


product price: $424.20
/ea
Free Shipping & Returns

Key Features

Width
5.81
Number of Holes
1 or 3
Length
7.72
Height
8.75
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997LF-AR
Zoro #
G4033030
UPC #
34449685351
Country of Origin
China

Dimensions

Width
5.81
Length
7.72
Height
8.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-7/8
Depth (In.)
7.72
Overall Height (In.)
8.75
Overall Width (In.)
5.81

Details

Number of Holes
1 or 3
Mounting Type
Deck Mount
ADA Compliant
Yes
Weight
3.86 lb
Finish
Arctic Stainless
Handle Type
Lever Handle
Flow Rate
1.50 gpm
Number of Handles
1
Item
Kitchen Faucet
Residential / Commercial
Commercial
CEC Compliant
T
Series
Cassidy™
Flow Rate (GPM)
1.50
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Function
Kitchen
GPM
1.50
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass

Description

Delta Cassidy Single Handle Bar / Prep Faucet Arctic Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.