
1 or 3 Hole Kitchen Faucet, Champagne Bronze
Mfr # 1997LF-CZ
Zoro # G4028672
product price: $496.86
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Mounting Type
Deck Mount
ADA Compliant
Yes
Weight
3.86 lb
Handle Type
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1997LF-CZ
Zoro #
G4028672
UPC #
34449685375
Country of Origin
China
Dimensions
Spout Length
5-7/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.81
Depth (In.)
7.72
Overall Height (In.)
8.75
Details
Number of Holes
1 or 3
Mounting Type
Deck Mount
ADA Compliant
Yes
Weight
3.86 lb
Handle Type
Lever Handle
Finish
Champagne Bronze
Flow Rate
1.50 gpm
Number of Handles
1
Item
Kitchen Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Cassidy
CEC Compliant
T
Flow Rate (GPM)
1.50
Residential / Commercial
Commercial
Description
Delta Cassidy Single Handle Bar / Prep Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.