Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP43164RB
Zoro #
G8787727
UPC #
034449565981
Country of Origin
China
Dimensions
Height
2-7/8"
Face Dia.
3-3/8"
Details
Item
1-Setting Shower Head
Features
Touch Clean; Full Body Spray
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Venetian Bronze
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Material
Solid Brass
Description
Fundamentals(TM),Sgl-Setting ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.