This item is Discontinued.
This item is Discontinued.
1.2 gpm Aerator Repair Part Faucet, Polished Brass (Discontinued)
Mfr #
RP61340PB-1.2
Zoro #
G8783457
UPC # 034449818629
Country of Origin China
Category Faucet Aerators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP61340PB-1.2
Zoro #
G8783457
UPC #
034449818629
Country of Origin
China
Dimensions
Length
1
Height
1
Width
1
Overall Width (In.)
1
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1
Overall Height (In.)
1
Details
Item
Aerator Repair Part Faucet
Flow Rate
1.2 gpm
Fits Brand
Delta
Finish
Polished Brass
Flow Rate (GPM)
1.2
Type
Faucet
Weight
0.03 lb
Series
Other
CEC Compliant
T
Mfr. Series
Excluded
GPM
1.2
Function
Repair Part
Description
Aerator,Water Efficient,1.2 GPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.