Shop DELTA
See all product information
Create Account
134/100/300/400 Series Single Handle Kitchen Faucet Stainless
Mfr # 100-SS-DST
Zoro # G1339784
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Type
Faucet
Handle Type
Single Handle Lever
Overall Width (In.)
10.5
Spout Length
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-SS-DST
- Zoro #
- G1339784
- UPC #
- 034449797801
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 10.5
- Spout Length
- 5
- Width
- 10.5
- Height
- 8.38
- Overall Height (In.)
- 8.38
- Length
- 1.5
- Depth (In.)
- 1.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Delta 134/100/300/400 Series Single Hand
- Handle Type
- Single Handle Lever
- Weight
- 3.4 lb
- Number of Holes
- 3-hole 8" installation
- Valve Type
- DIAMOND(TM) Seal Valve
- Flow Rate (GPM)
- 1.8
- Series
- 134 / 100 / 300 / 400 Series
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Mfr. Series
- DiamondValve
- GPM
- 1.8
- Function
- Kitchen
Description
Delta 134/100/300/400 Series Single Hand
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.